Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Spray Roller, 20 in L Handle

  • Mfr # 245397

  • Zoro # G904382926


product price: $498.99
/ea
Free Shipping & Returns

Key Features

For Use With
246793 Mustang 3800 Airless Paint Sprayers, 246794 Mustang 3800 Airless Paint Sprayers
Paint Type
All Paints, Stains
Includes
1/2 in Nap Roller Cover, 20 in Fixed Extension, 9 in EvenFlow Roller Frame, Contractor In-Line Valve
Roller Length
9 in
Overall Length
42 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245397
Zoro #
G904382926
UPC #
633955776913
Country of Origin
United States

Dimensions

Roller Length
9 in
Overall Length
42 1/4 in
Handle Length
20 in
Nap Size
1/2 in

Details

For Use With
246793 Mustang 3800 Airless Paint Sprayers, 246794 Mustang 3800 Airless Paint Sprayers
Item
Manual Spray Roller
Paint Type
All Paints, Stains
Includes
1/2 in Nap Roller Cover, 20 in Fixed Extension, 9 in EvenFlow Roller Frame, Contractor In-Line Valve
Power Source
Manual
Application
Painting
Series
EvenFlow
Compatible with Product Type
Mustang 3800 Airless Paint Sprayers
Compatible with Manufacturer Part Number
246793, 246794

Description

Manual Spray Roller, Power Source Manual, 9 in Roller Length, 20 in Handle Length, 42 1/4 in Overall Length, Paint Type All Paints, Stains, Application Painting, Compatible with Manufacturer Part Number 246793, 246794, Compatible with Product Type Mustang 3800 Airless Paint Sprayers, For Use With 246793 Mustang 3800 Airless Paint Sprayers, 246794 Mustang 3800 Airless Paint Sprayers, Includes 1/2 in Nap Roller Cover, 20 in Fixed Extension, 9 in EvenFlow Roller Frame, Contractor In-Line Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.