Shop GRACO
See all product information
Create Account
Paint Sprayer, 0.8 gpm, 100 psi, NPTF
- Mfr # G15W19
- Zoro # G023354200
product price:Â
$
4,696.99
/ea
Free Shipping & Returns
Key Features
Hose Length Included
25 ft
Series
Merkur
Compatible Container Size
5 gal, 55 gal
Number of Guns Supported
0
Air Inlet Pressure - Maximum
100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G15W19
- Zoro #
- G023354200
- UPC #
- 633955417069
- Country of Origin
- United States
- Series
- Merkur
- Number of Guns Supported
- 0
- Air Inlet Pressure - Maximum
- 100 psi
- Power Source - TS Only
- Pneumatic
- Item
- Paint Spray Systems - Air-Assist Airless Paint Sprayers
- Spray Technology
- Airless
- Mount Type
- Wall-Mount
- Operating Air Pressure - Maximum
- 100 psi
- Includes
- Pump and Gun Air Controls
- Compatible Fluid Type
- Enamels, Lacquers, Paints, Primers, Sealers, Stains
- Flow Rate - Maximum
- 0.8 gpm
- Fluid Delivery Type
- Pressure
- Air Inlet Type
- NPTF
- Operating Fluid Pressure - Maximum
- 1,500 psi
- Power Source
- Pneumatic
- Power Source - old
- Pneumatic
Dimensions
- Hose Length Included
- 25 ft
- Compatible Container Size
- 5 gal, 55 gal
- Air Inlet Size
- 1/4 in
- Compatible Hose Length - Maximum
- 25 ft
Description
Paint Spray Systems - Air-Assist Airless Paint Sprayers, Tip Size Included Not Applicable, Includes Pump and Gun Air Controls
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.