Shop GRACO
See all product information
Create Account
Paint Sprayer, 1.2 gpm, 100 psi, NPTF
- Mfr # G30W51
- Zoro # G423358112
product price:Â
$
4,902.99
/ea
Free Shipping & Returns
Key Features
Spray Technology
Airless
Compatible Container Size
5 gal, 55 gal
Compatible Fluid Type
Enamels, Lacquers, Paints, Primers, Sealers, Stains
Number of Guns Supported
0
Power Source - TS Only
Pneumatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G30W51
- Zoro #
- G423358112
- UPC #
- 633955374751
- Country of Origin
- United States
- Spray Technology
- Airless
- Compatible Fluid Type
- Enamels, Lacquers, Paints, Primers, Sealers, Stains
- Number of Guns Supported
- 0
- Power Source - TS Only
- Pneumatic
- Mount Type
- Wall-Mount
- Fluid Delivery Type
- Pressure
- Air Inlet Type
- NPTF
- Series
- Merkur
- Flow Rate - Maximum
- 1.2 gpm
- Operating Air Pressure - Maximum
- 100 psi
- Air Inlet Pressure - Maximum
- 100 psi
- Operating Fluid Pressure - Maximum
- 3,000 psi
- Item
- Paint Spray Systems - Air-Assist Airless Paint Sprayers
- Power Source
- Pneumatic
- Power Source - old
- Pneumatic
Dimensions
- Compatible Container Size
- 5 gal, 55 gal
- Compatible Hose Length - Maximum
- 25 ft
- Air Inlet Size
- 1/2 in
- Hose Length Included
- 25 ft
Description
Paint Spray Systems - Air-Assist Airless Paint Sprayers, Tip Size Included Not Applicable, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.