Shop GRACO
See all product information
Create Account
Paint Sprayer, 1.2 gpm, 100 psi, NPTF
- Mfr # G30W73
- Zoro # G823355230
product price:Â
$
7,915.99
/ea
Free Shipping & Returns
Key Features
Compatible Fluid Type
Enamels, Lacquers, Paints, Primers, Sealers, Stains
Flow Rate - Maximum
1.2 gpm
Spray Technology
Airless
Air Inlet Pressure - Maximum
100 psi
Air Inlet Type
NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G30W73
- Zoro #
- G823355230
- UPC #
- 633955374966
- Country of Origin
- United States
- Compatible Fluid Type
- Enamels, Lacquers, Paints, Primers, Sealers, Stains
- Item
- Paint Spray Systems - Air-Assist Airless Paint Sprayers
- Flow Rate - Maximum
- 1.2 gpm
- Spray Technology
- Airless
- Air Inlet Pressure - Maximum
- 100 psi
- Air Inlet Type
- NPTF
- Power Source - TS Only
- Pneumatic
- Series
- Merkur
- Number of Guns Supported
- 1
- Includes
- Fluid Filter, Gun Hose, Pump and Gun Air Controls, Suction Hose
- Fluid Delivery Type
- Pressure
- Mount Type
- Wall-Mount
- Operating Air Pressure - Maximum
- 100 psi
- Operating Fluid Pressure - Maximum
- 3,000 psi
- Power Source
- Pneumatic
- Power Source - old
- Pneumatic
Dimensions
- Tip Size Included
- 0.013 in
- Compatible Container Size
- 5 gal, 55 gal
- Air Inlet Size
- 1/2 in
- Hose Length Included
- 25 ft
- Compatible Hose Length - Maximum
- 25 ft
Description
Paint Spray Systems - Air-Assist Airless Paint Sprayers, Tip Size Included 0.013 in, Includes Fluid Filter, Gun Hose, Pump and Gun Air Controls, Suction Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.