Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Sprayer, 3,300 psi, 120V AC

  • Mfr # 19D524

  • Zoro # G412749952


product price: $3,297.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tip Size Included
0.027 in
Includes
Contractor PC Gun & RAC X LP 517 SwitchTip
Features
Digital Display
Body Material
Aluminum, Stainless Steel
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D524
Zoro #
G412749952
UPC #
769946346312
Country of Origin
United States

Dimensions

Tip Size Included
0.027 in
Spray Pattern Size - Maximum
14 in
Compatible Container Size
1 gal, 5 gal
Overall Depth
22 3/16 in
Spray Pattern Size - Minimum
4 in
Overall Height
28 5/8 in
Overall Width
20 1/2 in

Details

Item
Paint Sprayer
Includes
Contractor PC Gun & RAC X LP 517 SwitchTip
Features
Digital Display
Body Material
Aluminum, Stainless Steel
Voltage
120V AC
Fluid Delivery Type
Pressure
Power Source
Electric
Series
495 XT
Horsepower
1 7/10 hp
Flow Rate - Maximum
0.8 gpm
Operating Fluid Pressure - Minimum
50 psi
Compatible Fluid Type
Paints, Primers
Spray Technology
Airless
Operating Fluid Pressure - Maximum
3,300 psi
Spray Pattern
Horizontal
Mount Type
Cart
Operating Voltage
120V AC

Description

Paint Sprayer, Tip Size Included 0.027 in, Includes Contractor PC Gun & RAC X LP 517 SwitchTip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.