Zoro Homepage

Paint Sprayer, 3,300 psi, 120V AC

  • Mfr # 20B305

  • Zoro # G912749858


product price: $3,998.99
/ea
Free Shipping & Returns

Key Features

Tip Size Included
0.029 in
Fluid Delivery Type
Pressure
Voltage
120V AC
Body Material
Aluminum, Stainless Steel
Features
Digital Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B305
Zoro #
G912749858
UPC #
769946362770
Country of Origin
United States

Dimensions

Tip Size Included
0.029 in
Spray Pattern Size - Maximum
16 in
Overall Depth
22 3/16 in
Overall Width
20 1/2 in
Spray Pattern Size - Minimum
4 in
Compatible Container Size
1 gal, 5 gal
Overall Height
28 5/8 in

Details

Item
Paint Sprayer
Fluid Delivery Type
Pressure
Voltage
120V AC
Body Material
Aluminum, Stainless Steel
Features
Digital Display
Includes
Contractor PC Gun & RAC X LP 517 SwitchTip
Spray Technology
Airless
Series
650 XT
Horsepower
1 9/10 hp
Mount Type
Cart
Compatible Fluid Type
Paints, Primers
Power Source
Electric
Operating Fluid Pressure - Maximum
3,300 psi
Flow Rate - Maximum
0.9 gpm
Spray Pattern
Horizontal
Operating Fluid Pressure - Minimum
50 psi
Operating Voltage
120V AC

Description

Paint Sprayer, Tip Size Included 0.029 in, Includes Contractor PC Gun & RAC X LP 517 SwitchTip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.