Zoro Homepage

Paint Sprayer, 3,300 psi, 60V

  • Mfr # 25T804

  • Zoro # G712936960


product price: $2,070.99
/ea
Free Shipping & Returns

Key Features

Tip Size Included
0.021 in
Fluid Delivery Type
Pressure
Voltage
60V
Body Material
Aluminum, Stainless Steel
Includes
1/4 in x 50 ft BlueMax II Airless Hose, 2 - DEWALT 20V/60V MAX FLEXVOLT 6ah Lithium Ion Batteries, DEWALT Fan-Cooled Fast Charger, FTx Gun, RAC X Guard, RAC X LP 515 Spray Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25T804
Zoro #
G712936960
UPC #
769946180817
Country of Origin
United States

Dimensions

Tip Size Included
0.021 in
Overall Width
14 in
Hose Length Included
50 ft
Spray Pattern Size - Maximum
14 in
Spray Pattern Size - Minimum
4 in
Compatible Container Size
1 gal, 5 gal
Overall Depth
16 in
Overall Height
18 1/2 in

Details

Item
Paint Sprayer
Fluid Delivery Type
Pressure
Voltage
60V
Body Material
Aluminum, Stainless Steel
Includes
1/4 in x 50 ft BlueMax II Airless Hose, 2 - DEWALT 20V/60V MAX FLEXVOLT 6ah Lithium Ion Batteries, DEWALT Fan-Cooled Fast Charger, FTx Gun, RAC X Guard, RAC X LP 515 Spray Tip
Spray Pattern
Horizontal
Series
390 PC Cordless
Power Source
Battery
Flow Rate - Maximum
0.5 gpm
Spray Tip Number
515
Compatible Fluid Type
Enamels, Coatings, Paints, Primers, Stains
Operating Fluid Pressure - Maximum
3,300 psi
Mount Type
Stand
Spray Technology
Airless
Number of Guns Supported
1
Operating Voltage
60V

Description

Paint Sprayer, Tip Size Included 0.021 in, Includes 1/4 in x 50 ft BlueMax II Airless Hose, 2 - DEWALT 20V/60V MAX FLEXVOLT 6ah Lithium Ion Batteries, DEWALT Fan-Cooled Fast Charger, FTx Gun, RAC X Guard, RAC X LP 515 Spray Tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.