Zoro Homepage

Paint Sprayer Pump, Cart, 5 gal

  • Mfr # 233480

  • Zoro # G012749871


product price: $2,489.99
/ea
Free Shipping & Returns

Key Features

Includes
Suction Hose
Self-Priming
Self-Priming
Diaphragm Material
Aluminum
Compatible with Series
Triton
Paint Line Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233480
Zoro #
G012749871
UPC #
633955978799
Country of Origin
United States

Dimensions

Paint Line Connection Size
3/4 in
Compatible Container Size
5 gal
Overall Height
27 5/8 in

Details

Item
Paint Sprayer Pump
Includes
Suction Hose
Self-Priming
Self-Priming
Diaphragm Material
Aluminum
Compatible with Series
Triton
Operating Temperature - Maximum
120 Degrees F
Operating Pressure - Maximum
100 psi
Compatible Product Type
Conventional Paint Sprayers, HVLP Paint Sprayers
Paint Line Connection Type
NPT
Mount Type
Cart
Product Type
Diaphragm Pump
Compatible Fluid Type
CARC Paints, Enamels, Epoxies, Lacquers, Latex, Metallics, Solvent-Borne Paints, Stains, Varnish Primers
Housing Material
Aluminum

Description

Paint Sprayer Pump, Self-Priming Self-Priming, Diaphragm Material Aluminum, Includes Suction Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.