Zoro Homepage

Paint Sprayer Pump, Pail-Mount, 5 gal

  • Mfr # 233467

  • Zoro # G012749918


product price: $3,530.99
/ea
Free Shipping & Returns

Key Features

Includes
Suction Hose
Self-Priming
Self-Priming
Diaphragm Material
Stainless Steel
Mount Type
Pail-Mount
Operating Pressure - Maximum
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233467
Zoro #
G012749918
UPC #
633955978706
Country of Origin
United States

Dimensions

Paint Line Connection Size
3/4 in
Compatible Container Size
5 gal
Overall Height
27 5/8 in

Details

Item
Paint Sprayer Pump
Includes
Suction Hose
Self-Priming
Self-Priming
Diaphragm Material
Stainless Steel
Mount Type
Pail-Mount
Operating Pressure - Maximum
100 psi
Product Type
Diaphragm Pump
Housing Material
Stainless Steel
Compatible Product Type
Conventional Paint Sprayers, HVLP Paint Sprayers
Compatible with Series
Triton
Paint Line Connection Type
NPT
Compatible Fluid Type
CARC Paints, Enamels, Epoxies, Lacquers, Latex, Metallics, Solvent-Borne Paints, Stains, Varnish Primers, Water-Based Paints
Operating Temperature - Maximum
120 Degrees F

Description

Paint Sprayer Pump, Self-Priming Self-Priming, Diaphragm Material Stainless Steel, Includes Suction Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.