Zoro Homepage

Paint Sprayer Pump, Pail-Mount, 5 gal

  • Mfr # 233469

  • Zoro # G712749898


product price: $4,985.99
/ea
Free Shipping & Returns

Key Features

Includes
25 ft Air Hose, 25 ft Fluid Hose, Applicator, Spray Gun
Self-Priming
Self-Priming
Diaphragm Material
Stainless Steel
Product Type
Diaphragm Pump
Operating Temperature - Maximum
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233469
Zoro #
G712749898
UPC #
633955978720
Country of Origin
United States

Dimensions

Compatible Container Size
5 gal
Paint Line Connection Size
3/4 in
Overall Height
27 5/8 in

Details

Item
Paint Sprayer Pump
Includes
25 ft Air Hose, 25 ft Fluid Hose, Applicator, Spray Gun
Self-Priming
Self-Priming
Diaphragm Material
Stainless Steel
Product Type
Diaphragm Pump
Operating Temperature - Maximum
120 Degrees F
Housing Material
Stainless Steel
Operating Pressure - Maximum
100 psi
Compatible with Series
Triton
Paint Line Connection Type
NPT
Mount Type
Pail-Mount
Compatible Product Type
Conventional Paint Sprayers
Compatible Fluid Type
CARC Paints, Enamels, Epoxies, Lacquers, Latex, Metallics, Solvent-Borne Paints, Stains, Varnish Primers, Water-Based Paints

Description

Paint Sprayer Pump, Self-Priming Self-Priming, Diaphragm Material Stainless Steel, Includes 25 ft Air Hose, 25 ft Fluid Hose, Applicator, Spray Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.