Zoro Homepage

Paint Sprayer Pump, Wall-Mount, 5 gal

  • Mfr # 233487

  • Zoro # G412749891


product price: $2,489.99
/ea
Free Shipping & Returns

Key Features

Self-Priming
Self-Priming
Diaphragm Material
Aluminum
Compatible with Series
Triton
Mount Type
Wall-Mount
Product Type
Diaphragm Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233487
Zoro #
G412749891
UPC #
633955978850
Country of Origin
United States

Dimensions

Compatible Container Size
5 gal
Paint Line Connection Size
3/4 in
Overall Height
16 13/16 in

Details

Item
Paint Sprayer Pump
Self-Priming
Self-Priming
Diaphragm Material
Aluminum
Compatible with Series
Triton
Mount Type
Wall-Mount
Product Type
Diaphragm Pump
Operating Pressure - Maximum
100 psi
Compatible Fluid Type
CARC Paints, Enamels, Epoxies, Lacquers, Latex, Metallics, Solvent-Borne Paints, Stains, Varnish Primers
Compatible Product Type
HVLP Paint Sprayers
Operating Temperature - Maximum
120 Degrees F
Housing Material
Aluminum
Paint Line Connection Type
NPT

Description

Paint Sprayer Pump, Self-Priming Self-Priming, Diaphragm Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.