
Paint Sprayer Pump, Wall-Mount, 5 gal
Mfr # 233492
Zoro # G812749927
product price: $4,927.99
/ea
Free Shipping & Returns
Key Features
Includes
25 ft Air Hose, 25 ft Fluid Hose, Applicator, Spray Gun, Regulator
Self-Priming
Self-Priming
Diaphragm Material
Stainless Steel
Compatible Container Size
5 gal
Paint Line Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233492
Zoro #
G812749927
UPC #
633955978195
Country of Origin
United States
Dimensions
Compatible Container Size
5 gal
Paint Line Connection Size
3/4 in
Overall Height
16 13/16 in
Details
Item
Paint Sprayer Pump
Includes
25 ft Air Hose, 25 ft Fluid Hose, Applicator, Spray Gun, Regulator
Self-Priming
Self-Priming
Diaphragm Material
Stainless Steel
Paint Line Connection Type
NPT
Operating Temperature - Maximum
120 Degrees F
Compatible Fluid Type
CARC Paints, Enamels, Epoxies, Lacquers, Latex, Metallics, Solvent-Borne Paints, Stains, Varnish Primers, Water-Based Paints
Compatible Product Type
HVLP Paint Sprayers
Mount Type
Wall-Mount
Operating Pressure - Maximum
100 psi
Compatible with Series
Triton
Housing Material
Stainless Steel
Product Type
Diaphragm Pump
Description
Paint Sprayer Pump, Self-Priming Self-Priming, Diaphragm Material Stainless Steel, Includes 25 ft Air Hose, 25 ft Fluid Hose, Applicator, Spray Gun, Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.