Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pharmaceutical Pump Fluid Repair Kit

  • Mfr # 25R726

  • Zoro # G409197759


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SP2B.0120
Diaphragm Material
Santoprene
Number of Diaphragms
2
Standards
ISO 9614-1
Compatible Connection Media Type
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25R726
Zoro #
G409197759
UPC #
00769946065343
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
3/4 in
Media Intake Connection Size
3/4 in

Details

Item
Pharmaceutical Pump Fluid Repair Kit
For Use With Mfr. Model Number
SP2B.0120
Diaphragm Material
Santoprene
Number of Diaphragms
2
Standards
ISO 9614-1
Compatible Connection Media Type
Fluid
Check Ball Material
Santoprene
Includes
(1) Packet Anaerobic Adhesive, (2) Diaphragm Backers, (2) Diaphragms, (2) O-Rings, (4) Balls or Flapper Valves, (4) Gaskets
Compatible with Series
3150
Compatible with Brand
SaniForce
Number of O-Rings
2
Valve Type
Flap
Number of Check Balls
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Intake Connection Type
NPT
Media Intake Pressure (Maximum)
100 psi
Compatible with Series Family
SaniForce
Compatible with Manufacturer Model Number
SP2B.0120
Media Discharge Connection Type
NPT
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Compatible Manufacturer Part Number
SP2B.0120
Compatible Manufacturer Model Number
SP2B.0120
Compatible with Manufacturer Model No.
SP2B.0120
Compatible with Mfr. Model No.
SP2B.0120
For Use with Mfr Model Number
SP2B.0120
Compatible Pump Manufacturer Part Number
SP2B.0120
Compatible Mfr. Model Number
SP2B.0120

Description

Air and Gas Operated Diaphragm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.