Pole Gun Extension, 6 ft
Mfr # 244164
Zoro # G911787950
product price: $167.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244164
Zoro #
G911787950
UPC #
-
Country of Origin
China
Description
GRACO 244164 Pole Gun, 6 ft 1.8 m Eliminate the hassles of ladders and scaffolding to safely spray hard-to-reach areas like high walls, vaulted ceilings, stairways, and soffits. Complete the job faster with less setup time with a pole gun.For unmatched spraying performance in high or recessed areas Provides better spray control and less fatigue Balanced design with no excessive Weight at the end of the pole Specifications: Fluid Inlet Size in7/8 For Use WithPole Gun Maximum Pole Length ft6 Maximum Working Pressure MPa27.9 Maximum Working Pressure psi3600 Pole TypeExtension Pole TypeSpray Gun Wand Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.