Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRESSURE POT AGITATOR STELLAIR ACE

  • Mfr # 2006498

  • Zoro # G513803768


product price: $4,380.99
/ea
Free Shipping & Returns

Key Features

Hose Length Included
6 ft, 25 ft
Air Inlet Type
NPS
Air Inlet Size
1/4 in
Tank Capacity
2.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006498
Zoro #
G513803768
UPC #
769946853520
Country of Origin
United States

Dimensions

Hose Length Included
6 ft, 25 ft
Air Inlet Size
1/4 in

Details

Item
PRESSURE POT AGITATOR STELLAIR ACE
Air Inlet Type
NPS
Tank Capacity
2.5 gal

Description

PRESSURE POT AGITATOR STELLAIR ACE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.