Zoro Homepage

PRESSURE POT AGITATOR STELLAIR ACE

  • Mfr # 2006500

  • Zoro # G413803769


product price: $5,736.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Air Inlet Size
1/4 in
Tank Capacity
5 gal
Air Inlet Type
NPS
Hose Length Included
6 ft, 25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006500
Zoro #
G413803769
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/4 in
Hose Length Included
6 ft, 25 ft

Details

Item
PRESSURE POT AGITATOR STELLAIR ACE
Tank Capacity
5 gal
Air Inlet Type
NPS

Description

PRESSURE POT AGITATOR STELLAIR ACE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.