PRESSURE POT GASKET
- Mfr # 103994
- Zoro # G216567295
product price:Â
$
34.59
/ea
Key Features
Compatible Product Type
Pressure Pots
For Use with Mfr Model Number
M70604
Compatible with Series
Series 2000
Compatible with Manufacturer Model No.
M70604
Compatible Manufacturer Part Number
M70604
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103994
- Zoro #
- G216567295
- UPC #
- 633955278240
- Country of Origin
- United States
Details
- Compatible Product Type
- Pressure Pots
- For Use with Mfr Model Number
- M70604
- Compatible with Series
- Series 2000
- Compatible with Manufacturer Model No.
- M70604
- Item
- Paint Tank Gasket
- Compatible Manufacturer Part Number
- M70604
- Compatible with Mfr. Model No.
- M70604
- For Use With Mfr. Model Number
- M70604
- Product Type
- Paint Tank Gasket
- Compatible Mfr. Model Number
- M70604
- Material
- EPDM
- Compatible Manufacturer Model Number
- M70604
- Compatible with Manufacturer Model Number
- M70604
- Compatible Pump Manufacturer Part Number
- M70604
- For Manufacturer Part Number
- M70604
- Compatible with Mfr. Model Number
- M70604
- Shell Material
- EPDM
- Compatible Series
- Series 2000
Description
PRESSURE POT GASKET
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.