Zoro Homepage

PRESSURE POT GASKET

  • Mfr # 117571

  • Zoro # G813326288


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Santoprene
Compatible with Series
Series B
Compatible Product Type
Pressure Pots
Product Type
Paint Tank Gasket
Compatible with Manufacturer Model Number
237409
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117571
Zoro #
G813326288
UPC #
633955880788
Country of Origin
United States

Details

Item
PRESSURE POT GASKET
Material
Santoprene
Compatible with Series
Series B
Compatible Product Type
Pressure Pots
Product Type
Paint Tank Gasket
Compatible with Manufacturer Model Number
237409
Compatible with Mfr. Model No.
237409
Compatible Manufacturer Model Number
237409
For Use with Mfr Model Number
237409
Compatible Manufacturer Part Number
237409
For Use With Mfr. Model Number
237409
Compatible with Manufacturer Model No.
237409
Compatible Pump Manufacturer Part Number
237409
Compatible Mfr. Model Number
237409

Description

PRESSURE POT GASKET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.