Zoro Homepage

PRESSURE POT GASKET

  • Mfr # 117572

  • Zoro # G913326294


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Material
Santoprene
Product Type
Paint Tank Gasket
Compatible with Series
Series B
Compatible with Manufacturer Model Number
236155
Compatible Product Type
Pressure Pots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117572
Zoro #
G913326294
UPC #
633955880795
Country of Origin
United States

Details

Item
PRESSURE POT GASKET
Material
Santoprene
Product Type
Paint Tank Gasket
Compatible with Series
Series B
Compatible with Manufacturer Model Number
236155
Compatible Product Type
Pressure Pots
Compatible with Mfr. Model No.
236155
Compatible Manufacturer Model Number
236155
For Use with Mfr Model Number
236155
Compatible Manufacturer Part Number
236155
For Use With Mfr. Model Number
236155
Compatible with Manufacturer Model No.
236155
Compatible Pump Manufacturer Part Number
236155
Compatible Mfr. Model Number
236155

Description

PRESSURE POT GASKET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.