Zoro Homepage

PRESSURE POT GASKET

  • Mfr # 244953

  • Zoro # G513326304


product price: $53.89
/ea

Key Features

Material
Polyethylene
Compatible Product Type
Paint Tanks
Compatible with Manufacturer Model Number
248224, 248225
Product Type
Paint Tank Gasket
Compatible with Mfr. Model No.
248224, 248225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244953
Zoro #
G513326304
UPC #
633955657533
Country of Origin
United States

Details

Item
PRESSURE POT GASKET
Material
Polyethylene
Compatible Product Type
Paint Tanks
Compatible with Manufacturer Model Number
248224, 248225
Product Type
Paint Tank Gasket
Compatible with Mfr. Model No.
248224, 248225
Compatible Manufacturer Model Number
248224, 248225
For Use with Mfr Model Number
248224, 248225
Compatible Manufacturer Part Number
248224, 248225
For Use With Mfr. Model Number
248224, 248225
Compatible with Manufacturer Model No.
248224, 248225
Compatible Pump Manufacturer Part Number
248224, 248225
Compatible Mfr. Model Number
248224, 248225

Description

PRESSURE POT GASKET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.