Zoro Homepage

PRESSURE POT LINER, 20 PK

  • Mfr # 15D059

  • Zoro # G213326413


product price: $298.99
/pk 20, $14.95/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Capacity
5 gal
Compatible Product Type
Pressure Pots
Product Type
Paint Tank Liner
Compatible with Manufacturer Model Number
236152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D059
Zoro #
G213326413
UPC #
633955028104
Country of Origin
United States

Details

Item
PRESSURE POT LINER
Material
Polyethylene
Capacity
5 gal
Compatible Product Type
Pressure Pots
Product Type
Paint Tank Liner
Compatible with Manufacturer Model Number
236152
Compatible with Series
Series C
Compatible with Mfr. Model No.
236152
Compatible Manufacturer Model Number
236152
For Use with Mfr Model Number
236152
Compatible Manufacturer Part Number
236152
For Use With Mfr. Model Number
236152
Compatible with Manufacturer Model No.
236152
Compatible Pump Manufacturer Part Number
236152
Compatible Mfr. Model Number
236152

Description

PRESSURE POT LINER, 20 PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.