Zoro Homepage

PRESSURE POT LINER, 8 PK

  • Mfr # 15D061

  • Zoro # G413326299


product price: $238.99
/pk 8, $29.87/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Capacity
15 gal
Product Type
Paint Tank Liner
Compatible with Series
Series C
Compatible Product Type
Pressure Pots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D061
Zoro #
G413326299
UPC #
633955028166
Country of Origin
United States

Details

Item
PRESSURE POT LINER
Material
Polyethylene
Capacity
15 gal
Product Type
Paint Tank Liner
Compatible with Series
Series C
Compatible Product Type
Pressure Pots
Compatible with Manufacturer Model Number
236154
Compatible with Mfr. Model No.
236154
Compatible Manufacturer Model Number
236154
For Use with Mfr Model Number
236154
Compatible Manufacturer Part Number
236154
For Use With Mfr. Model Number
236154
Compatible with Manufacturer Model No.
236154
Compatible Pump Manufacturer Part Number
236154
Compatible Mfr. Model Number
236154

Description

PRESSURE POT LINER, 8 PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.