PRESSURE POT STELLAIR ACE
Mfr # 2006499
Zoro # G013803770
product price: $4,325.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Air Inlet Size
1/4 in
Tank Capacity
5 gal
Hose Length Included
6 ft, 25 ft
Air Inlet Type
NPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2006499
Zoro #
G013803770
UPC #
769946853537
Country of Origin
United States
Dimensions
Air Inlet Size
1/4 in
Hose Length Included
6 ft, 25 ft
Details
Item
PRESSURE POT STELLAIR ACE
Tank Capacity
5 gal
Air Inlet Type
NPS
Description
PRESSURE POT STELLAIR ACE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.