Zoro Homepage

Pressure Roller Kit Fits Brand Magnum

  • Mfr # 244512

  • Zoro # G3786076


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Features
Includes: 45 Gun Adapter; 20" Extension; 9" Roller Frame; 1/2" Nap Roller Cover
Cover Material
Polyester
Style
Pressure Roller Kit
Roller Length
9 in
Surfaces
Walls and Ceilings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244512
Zoro #
G3786076
UPC #
633955975699
Country of Origin
Canada

Dimensions

Roller Length
9 in

Details

Item
Paint Pressure Roller
Features
Includes: 45 Gun Adapter; 20" Extension; 9" Roller Frame; 1/2" Nap Roller Cover
Cover Material
Polyester
Style
Pressure Roller Kit
Surfaces
Walls and Ceilings
Nap
1/2 in
Number of Pieces
4

Description

Paint Pressure Roller, Roller Length 9 in, Number of Pieces 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.