Zoro Homepage

PRESSURE TANK

  • Mfr # 223833

  • Zoro # G113787994


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Includes
Dual Regulator
Overall Diameter
11 1/4 in
Overall Height
21 in
Tank Capacity
2.5 gal
Operating Pressure - Maximum
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223833
Zoro #
G113787994
UPC #
633955612617
Country of Origin
United States

Dimensions

Overall Diameter
11 1/4 in
Overall Height
21 in
Air Inlet Size
1/4 in
Air Outlet Size
3/8 in

Details

Item
PRESSURE TANK
Includes
Dual Regulator
Tank Capacity
2.5 gal
Operating Pressure - Maximum
50 psi
Air Inlet Type
NPT
Air Outlet Type
NPS
Number of Regulators
2

Description

PRESSURE TANK, Includes Dual Regulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.