Zoro Homepage

PTFE Diaphragm Upgrade Kit, 1/2" Intake

  • Mfr # 25P208

  • Zoro # G909197860


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
FD2222
Valve Type
Ball
Material
Santoprene
Compatible with Series
1590
Media Temperature (Maximum)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25P208
Zoro #
G909197860
UPC #
00755652940739
Country of Origin
Germany

Dimensions

Media Intake Connection Size
1/2 in
Media Discharge Connection Size
3/4 in

Details

Item
PTFE Diaphragm Upgrade Kit
For Use With Mfr. Model Number
FD2222
Valve Type
Ball
Material
Santoprene
Compatible with Series
1590
Media Temperature (Maximum)
180 Degrees F
Compatible with Manufacturer Model Number
FD2222
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
SaniForce
Media Discharge Connection Type
NPT
Media Intake Connection Type
NPT
Media Temperature (Minimum)
-40 Degrees F
Compatible Manufacturer Part Number
FD2222
Compatible Manufacturer Model Number
FD2222
Compatible with Manufacturer Model No.
FD2222
Compatible with Mfr. Model No.
FD2222
For Use with Mfr Model Number
FD2222
Compatible Pump Manufacturer Part Number
FD2222
Compatible Mfr. Model Number
FD2222

Description

PTFE Diaphragm Upgrade Kit, Compatible with Grainger Part Number 806ZT0, Compatible with Manufacturer Model Number FD2222, Material Santoprene, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Product Type Diaphragm, Valve Type Ball, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series 1590, Compatible with Brand SaniForce, Media Temperature (Maximum) 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.