Zoro Homepage

PTFE Diaphragm Upgrade Kit, 1/2" Intake

  • Mfr # 25P267

  • Zoro # G109198018


product price: $2,135.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
FD3111
Material
PTFE
Valve Type
Ball
Media Temperature (Minimum)
-40 Degrees F
Media Intake Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25P267
Zoro #
G109198018
UPC #
00755652940821
Country of Origin
Germany

Dimensions

Media Intake Connection Size
1/2 in
Media Discharge Connection Size
3/4 in

Details

Item
PTFE Diaphragm Upgrade Kit
For Use With Mfr. Model Number
FD3111
Material
PTFE
Valve Type
Ball
Media Temperature (Minimum)
-40 Degrees F
Media Intake Connection Type
NPT
Compatible with Manufacturer Model Number
FD3111
Compatible with Brand
SaniForce
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
2150
Media Temperature (Maximum)
220 Degrees F
Media Discharge Connection Type
NPT
Compatible Manufacturer Part Number
FD3111
Compatible Manufacturer Model Number
FD3111
Compatible with Manufacturer Model No.
FD3111
Compatible with Mfr. Model No.
FD3111
For Use with Mfr Model Number
FD3111
Compatible Pump Manufacturer Part Number
FD3111
Compatible Mfr. Model Number
FD3111

Description

PTFE Diaphragm Upgrade Kit, Compatible with Grainger Part Number 806ZT1, Compatible with Manufacturer Model Number FD3111, Material PTFE, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Product Type Diaphragm, Valve Type Ball, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series 2150, Compatible with Brand SaniForce, Media Temperature (Maximum) 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.