Zoro Homepage

Pump Lower with Built-in Filter, 180cc

  • Mfr # L180C2

  • Zoro # G5895443


product price: $4,818.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Acting Piston
Output per Cycle
180 cc
Product Type
Pump Lower
Compatible Product Type
Airless Paint Sprayers
Operating Pressure - Maximum
7,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L180C2
Zoro #
G5895443
UPC #
633955184022
Country of Origin
United States

Details

Type
Dual Acting Piston
Item
Paint Sprayer Replacement Pump Lower
For Use With
Mfr. No. X40DH4, Mfr. No. X70DH4
Output per Cycle
180 cc
Product Type
Pump Lower
Compatible Product Type
Airless Paint Sprayers
Operating Pressure - Maximum
7,400 psi
Filter Type
Built-In
Compatible with Manufacturer Model Number
X40DH4, X70DH4
Compatible with Series
Xtreme
Housing Material
Carbon Steel
Compatible with Mfr. Model No.
X40DH4, X70DH4
Compatible Manufacturer Model Number
X40DH4, X70DH4
For Use with Mfr Model Number
X40DH4, X70DH4
Compatible Manufacturer Part Number
X40DH4, X70DH4
For Use With Mfr. Model Number
X40DH4, X70DH4
Compatible with Manufacturer Model No.
X40DH4, X70DH4
Compatible Pump Manufacturer Part Number
X40DH4, X70DH4
Compatible Mfr. Model Number
X40DH4, X70DH4

Description

Pump Lower with Built-in Filter,180cc, Type Dual Acting Piston, For Use With Mfr. No. X40DH4, Mfr. No. X70DH4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.