Zoro Homepage

Pump Lower with Built-in Filter, 290cc

  • Mfr # L290C2

  • Zoro # G5925665


product price: $4,479.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Acting Piston
Compatible with Manufacturer Model Number
X45DH4
Compatible with Series
Xtreme
Product Type
Pump Lower
Filter Type
Built-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L290C2
Zoro #
G5925665
UPC #
633955184220
Country of Origin
United States

Details

Type
Dual Acting Piston
Item
Paint Sprayer Replacement Pump Lower
For Use With
Mfr. No. X45DH4
Compatible with Manufacturer Model Number
X45DH4
Compatible with Series
Xtreme
Product Type
Pump Lower
Filter Type
Built-In
Housing Material
Carbon Steel
Output per Cycle
290 cc
Compatible Product Type
Airless Paint Sprayers
Compatible with Mfr. Model No.
X45DH4
Compatible Manufacturer Model Number
X45DH4
For Use with Mfr Model Number
X45DH4
Compatible Manufacturer Part Number
X45DH4
For Use With Mfr. Model Number
X45DH4
Compatible with Manufacturer Model No.
X45DH4
Compatible Pump Manufacturer Part Number
X45DH4
Compatible Mfr. Model Number
X45DH4

Description

Pump Lower with Built-in Filter,290cc, Type Dual Acting Piston, For Use With Mfr. No. X45DH4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.