Pump Repair Kit, Plastic
Mfr # 18B260
Zoro # G812751098
product price: $78.69
/ea
Free Shipping & Returns
Key Features
Includes
0.3125 in Ball, 0.5 in Ball, Female Throat Gland, Leather Piston V-PACKING, Leather Throat V-PACKING, Male Piston Gland Female Piston Gland, Male Throat Gland, O-Ring, Piston Guide, Plug Button
Product Type
Pump Repair Kit
Compatible Product Type
Paint Sprayers
Compatible with Manufacturer Model Number
17C487, 17C488, 17C489, 17C721, 17M992, 19B732, 19D873, 19Y298, 2002382, 24Z731
Compatible with Series
ProConnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18B260
Zoro #
G812751098
UPC #
755652963097
Country of Origin
United States
Dimensions
Overall Height
3/4 in
Overall Length
7 1/4 in
Overall Width
5 1/2 in
Details
Includes
0.3125 in Ball, 0.5 in Ball, Female Throat Gland, Leather Piston V-PACKING, Leather Throat V-PACKING, Male Piston Gland Female Piston Gland, Male Throat Gland, O-Ring, Piston Guide, Plug Button
Item
Pump Repair Kit
Product Type
Pump Repair Kit
Compatible Product Type
Paint Sprayers
Compatible with Manufacturer Model Number
17C487, 17C488, 17C489, 17C721, 17M992, 19B732, 19D873, 19Y298, 2002382, 24Z731
Compatible with Series
ProConnect
Compatible with Mfr. Model No.
17C487, 17C488, 17C489, 17C721, 17M992, 19B732, 19D873, 19Y298, 2002382, 24Z731
Compatible Manufacturer Model Number
17C487, 17C488, 17C489, 17C721, 17M992, 19B732, 19D873, 19Y298, 2002382, 24Z731
For Use with Mfr Model Number
17C487, 17C488, 17C489, 17C721, 17M992, 19B732, 19D873, 19Y298, 2002382, 24Z731
Compatible Manufacturer Part Number
17C487, 17C488, 17C489, 17C721, 17M992, 19B732, 19D873, 19Y298, 2002382, 24Z731
For Use With Mfr. Model Number
17C487, 17C488, 17C489, 17C721, 17M992, 19B732, 19D873, 19Y298, 2002382, 24Z731
Material
Plastic
Compatible with Manufacturer Model No.
17C487, 17C488, 17C489, 17C721, 17M992, 19B732, 19D873, 19Y298, 2002382, 24Z731
Compatible Pump Manufacturer Part Number
17C487, 17C488, 17C489, 17C721, 17M992, 19B732, 19D873, 19Y298, 2002382, 24Z731
Compatible Mfr. Model Number
17C487, 17C488, 17C489, 17C721, 17M992, 19B732, 19D873, 19Y298, 2002382, 24Z731
Description
Pump Repair Kit,Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.