Pump Repair Kit, PTFE
- Mfr # 24A256
- Zoro # G623357533
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Displacement Pumps
Material
PTFE
Compatible with Manufacturer Model Number
LW150A
Compatible with Series
Merkur
Compatible Manufacturer Part Number
LW150A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24A256
- Zoro #
- G623357533
- UPC #
- 633955453241
- Country of Origin
- United States
Details
- Compatible Product Type
- Displacement Pumps
- Material
- PTFE
- Item
- Paint Sprayer Replacement Parts - Graco Paint Sprayer Parts
- Compatible with Manufacturer Model Number
- LW150A
- Compatible with Series
- Merkur
- Compatible Manufacturer Part Number
- LW150A
- Compatible Manufacturer Model Number
- LW150A
- Shell Material
- PTFE
- Compatible Series
- Merkur
Description
Pump Repair Kit,PTFE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.