Zoro Homepage

Pump Repair Kit, Stainless Steel

  • Mfr # 288818

  • Zoro # G112936935


product price: $87.19
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
24N808, 24N906, 257070, 257080
Overall Height
1 7/8 in
Overall Length
2 15/16 in
Material
Stainless Steel
Overall Width
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288818
Zoro #
G112936935
UPC #
633955037953
Country of Origin
United States

Dimensions

Overall Height
1 7/8 in
Overall Length
2 15/16 in
Overall Width
5 5/8 in

Details

Item
Pump Repair Kit
For Use With Mfr. Model Number
24N808, 24N906, 257070, 257080
Material
Stainless Steel
Compatible with Series
Series A
Compatible with Manufacturer Model Number
24N808, 24N906, 257070, 257080
Compatible Product Type
Airless Paint Sprayers
Compatible with Mfr. Model No.
24N808, 24N906, 257070, 257080
Compatible Manufacturer Model Number
24N808, 24N906, 257070, 257080
For Use with Mfr Model Number
24N808, 24N906, 257070, 257080
Compatible Manufacturer Part Number
24N808, 24N906, 257070, 257080
Compatible with Manufacturer Model No.
24N808, 24N906, 257070, 257080
Compatible Pump Manufacturer Part Number
24N808, 24N906, 257070, 257080
Compatible Mfr. Model Number
24N808, 24N906, 257070, 257080

Description

Pump Repair Kit,Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.