Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rac 5, Airless Spray Tip, 419

  • Mfr # 286419

  • Zoro # G905778261


product price: $50.59
/ea

Key Features

Tip Size
0.019 in
Color
Black
Features
Reversible
Includes
OneSeal (Tip Seal)
Operating Pressure - Maximum
4,050 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286419
Zoro #
G905778261
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
0.019 in
Spray Pattern Size - Minimum
8 in
Spray Pattern Size - Maximum
10 in

Details

Item
Airless Spray Gun Tip
Color
Black
Features
Reversible
Includes
OneSeal (Tip Seal)
Operating Pressure - Maximum
4,050 psi
Product Type
Airless Spray Gun Tip
Compatible with Series
RAC 5 HandTite Tip Guard
Spray Tip Number
419
Sub-Brand
RAC 5
Compatible with Manufacturer Model Number
243161
Series
SwitchTip
Compatible Fluid Type
Paints, Stains
Flow Rate - Maximum
0.38 gpm
Compatible Product Type
Airless Spray Guns
Compatible with Mfr. Model No.
243161
Compatible Manufacturer Model Number
243161
For Use with Mfr Model Number
243161
Compatible Manufacturer Part Number
243161
For Use With Mfr. Model Number
243161
Compatible with Manufacturer Model No.
243161
Compatible Pump Manufacturer Part Number
243161
Compatible Mfr. Model Number
243161

Description

Airless Spray Gun Tip, Tip Size 0.019 in, Color Black, Features Reversible, Includes OneSeal (Tip Seal)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.