Zoro Homepage

Rac 5, Tip Guard, 11/16 In (Older Style)

  • Mfr # 243263

  • Zoro # G205947909


product price: $39.79
/ea

Key Features

Color
Orange
Thread Size
11/16 in
Features
Finger Grip Design, Tip Guard helps Eliminate Paint Build-up, Dripping and Spitting
Compatible with Series
RAC 5
Operating Pressure - Maximum
4,050 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243263
Zoro #
G205947909
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
11/16 in

Details

Item
Airless Spray Gun Tip Guard
Color
Orange
Features
Finger Grip Design, Tip Guard helps Eliminate Paint Build-up, Dripping and Spitting
Compatible with Series
RAC 5
Operating Pressure - Maximum
4,050 psi
Product Type
Airless Spray Gun Tip Guard
Compatible with Brand
Graco
Compatible Product Type
LineLazer RAC 5 SwitchTip, RAC 5 SwitchTip, RAC IV SwitchTip

Description

Rac 5,Tip Guard,11/16 In (Older Style)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.