Zoro Homepage

Replacement Hose, 1" x 25 ft., RTX

  • Mfr # 17J420

  • Zoro # G5118751


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Graco
For Use With Mfr. Model Number
17H572, 17H573, 17H575
Compatible Media Type
Paints
Overall Length
25 ft
Compatible Product Type
Conventional Paint Sprayers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17J420
Zoro #
G5118751
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Inside Diameter
1 in

Details

Fits Brand
Graco
For Use With Mfr. Model Number
17H572, 17H573, 17H575
Item
Replacement Hose, 1" x 25 ft., RTX
Compatible Media Type
Paints
Compatible Product Type
Conventional Paint Sprayers
Compatible with Manufacturer Model Number
17H572, 17H573, 17H575
Product Type
Air & Fluid Hose Assembly
Compatible with Mfr. Model No.
17H572, 17H573, 17H575
Compatible Manufacturer Model Number
17H572, 17H573, 17H575
For Use with Mfr Model Number
17H572, 17H573, 17H575
Compatible Manufacturer Part Number
17H572, 17H573, 17H575
Compatible with Manufacturer Model No.
17H572, 17H573, 17H575
Compatible Pump Manufacturer Part Number
17H572, 17H573, 17H575
Compatible Mfr. Model Number
17H572, 17H573, 17H575

Description

Replacement Hose, 1 In. x 25 ft., RTX, For Use With Grainger Item Number 48YD38, 48YD39, 48YD40, For Use With Mfr. Model Number 17H572, 17H573, 17H575, Fits Brand Graco

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.