Zoro Homepage

Replacement Pump Lower

  • Mfr # 19Y298

  • Zoro # G512751084


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Includes
Collar, Locking Ring, Pump
Compatible with Series
Ultra Max II 650
Product Type
Pump Lower
Compatible Product Type
Airless Paint Sprayers
Compatible with Manufacturer Model Number
19Y128, 19Y129
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19Y298
Zoro #
G512751084
UPC #
755652963400
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Height
6 in
Overall Width
10 13/16 in

Details

Includes
Collar, Locking Ring, Pump
Item
Paint Sprayer Replacement Pump Lower
Compatible with Series
Ultra Max II 650
Product Type
Pump Lower
Compatible Product Type
Airless Paint Sprayers
Compatible with Manufacturer Model Number
19Y128, 19Y129
Operating Pressure - Maximum
3,300 psi
Housing Material
Stainless Steel
Packing Material
UHMWPE
Compatible with Mfr. Model No.
19Y128, 19Y129
Compatible Manufacturer Model Number
19Y128, 19Y129
For Use with Mfr Model Number
19Y128, 19Y129
Compatible Manufacturer Part Number
19Y128, 19Y129
For Use With Mfr. Model Number
19Y128, 19Y129
Compatible with Manufacturer Model No.
19Y128, 19Y129
Compatible Pump Manufacturer Part Number
19Y128, 19Y129
Compatible Mfr. Model Number
19Y128, 19Y129

Description

Replacement Pump Lower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.