Zoro Homepage

SG 2 Metal Airless Spray Gun w/RAC IV

  • Mfr # 243011

  • Zoro # G3786365


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/4"
Fluid Delivery Type
Pressure
Construction
Metal
For Use With
Graco Airless Sprayers, Graco Pro210ES Cart, Graco Pro210ES Stand, Magnum Project Painter Plus, Magnum ProX7, Magnum ProX9, Magnum X5, Magnum X7
Includes
515 Spray Tip, 60 Mesh Gun Filter, Hand-Tight Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243011
Zoro #
G3786365
UPC #
633955917019
Country of Origin
United States

Dimensions

Inlet Size
1/4"
Overall Length
1 3/4 in
Overall Height
8 in
Spray Pattern Size - Maximum
10 in
Spray Pattern Size - Minimum
10 in

Details

Item
Airless Spray Gun
Fluid Delivery Type
Pressure
Construction
Metal
For Use With
Graco Airless Sprayers, Graco Pro210ES Cart, Graco Pro210ES Stand, Magnum Project Painter Plus, Magnum ProX7, Magnum ProX9, Magnum X5, Magnum X7
Includes
515 Spray Tip, 60 Mesh Gun Filter, Hand-Tight Guard
Max. Pressure
3000
Product Type
Conventional Spray Gun
Material
Aluminum
Series
SG2
Compatible Fluid Type
Paints
Compatible with Manufacturer Model Number
X5, X7
Trigger Type
4-Finger
Spray Technology
Airless
Operating Fluid Pressure - Maximum
3,600 psi
Features
Trigger Lock
Compatible with Series
Magnum A100 ProPlus, Magnum A20 Plus, Magnum A30 ProPlus, Magnum A45 ProPlus, Magnum A60 ProPlus, Magnum A80 ProPlus, Magnum ProS19 ProPlus, Magnum ProS21 ProPlus, Project Painter Plus, ProX17 Cart, ProX17 Stand, ProX19 Cart, ProX19 Stand, ProX21 Cart, ProX21 Stand, X5, X7
Operating Air Pressure - Maximum
3,600 psi
Spray Tip Number Included
515
Spray Pattern
Horizontal, Vertical
Weight
1.38 lb
Compatible with Mfr. Model No.
X5, X7
Compatible Manufacturer Model Number
X5, X7
For Use with Mfr Model Number
X5, X7
Compatible Manufacturer Part Number
X5, X7
For Use With Mfr. Model Number
X5, X7
Compatible with Manufacturer Model No.
X5, X7
Compatible Pump Manufacturer Part Number
X5, X7
Compatible Mfr. Model Number
X5, X7

Description

Airless Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size Not Applicable, Cup Capacity Not Applicable, For Use With Graco Airless Sprayers, Graco Pro210ES Cart, Graco Pro210ES Stand, Magnum Project Painter Plus, Magnum ProX7, Magnum ProX9, Magnum X5, Magnum X7, Includes 515 Spray Tip, 60 Mesh Gun Filter, Hand-Tight Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.