Zoro Homepage

SG 3 Metal Airless Spray Gun w/RAC IV

  • Mfr # 243012

  • Zoro # G3786356


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3000
Inlet Size
1/4"
For Use With
Graco Airless Sprayers, Graco Pro210ES Cart, Graco Pro210ES Stand, Magnum Project Painter Plus, Magnum ProX7, Magnum ProX9, Magnum X5, Magnum X7
Includes
515 Spray Tip, 60 Mesh Gun Filter, Built-In Hose Swivel, Tip Guard
Fluid Delivery Type
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243012
Zoro #
G3786356
UPC #
633955916326
Country of Origin
United States

Dimensions

Inlet Size
1/4"
Overall Height
8 in
Spray Pattern Size - Maximum
10 in
Overall Length
1 3/4 in
Spray Pattern Size - Minimum
10 in

Details

Item
Airless Spray Gun
Max. Pressure
3000
For Use With
Graco Airless Sprayers, Graco Pro210ES Cart, Graco Pro210ES Stand, Magnum Project Painter Plus, Magnum ProX7, Magnum ProX9, Magnum X5, Magnum X7
Includes
515 Spray Tip, 60 Mesh Gun Filter, Built-In Hose Swivel, Tip Guard
Fluid Delivery Type
Pressure
Construction
Metal
Product Type
Conventional Spray Gun
Features
Trigger Lock
Spray Pattern
Horizontal, Vertical
Trigger Type
4-Finger
Spray Tip Number Included
515
Compatible Fluid Type
Paints
Spray Technology
Airless
Operating Air Pressure - Maximum
3,600 psi
Compatible with Manufacturer Model Number
X5, X7
Operating Fluid Pressure - Maximum
3,600 psi
Compatible with Series
Weight
1.38 lb
Series
SG3
Material
Aluminum
Compatible with Mfr. Model No.
X5, X7
Compatible Manufacturer Model Number
X5, X7
For Use with Mfr Model Number
X5, X7
Compatible Manufacturer Part Number
X5, X7
For Use With Mfr. Model Number
X5, X7
Compatible with Manufacturer Model No.
X5, X7
Compatible Pump Manufacturer Part Number
X5, X7
Compatible Mfr. Model Number
X5, X7

Description

Airless Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size Not Applicable, Cup Capacity Not Applicable, For Use With Graco Airless Sprayers, Graco Pro210ES Cart, Graco Pro210ES Stand, Magnum Project Painter Plus, Magnum ProX7, Magnum ProX9, Magnum X5, Magnum X7, Includes 515 Spray Tip, 60 Mesh Gun Filter, Built-In Hose Swivel, Tip Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.