Shop GRACO
See all product information
Create Account
Siphon Tube Kit, For Graco, For A
- Mfr # 238250
- Zoro # G222631010
product price:Â
$
943.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
A
Compatible Manufacturer Model Number
240209
Chemical Compatibility
Oil
Product Type
Siphon Tube Kit
Compatible Brand
Graco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238250
- Zoro #
- G222631010
- UPC #
- 633955708747
- Country of Origin
- United States
- Item
- Siphon Tube Kit
- Compatible Series
- A
- Compatible Manufacturer Model Number
- 240209
- Chemical Compatibility
- Oil
- Product Type
- Siphon Tube Kit
- Compatible Brand
- Graco
Description
Siphon Tube Kit, Wetted Material Not Applicable, Includes Not Applicable, Product Type Siphon Tube Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.