Zoro Homepage

Spray Gun, 100 psi

  • Mfr # 25D496

  • Zoro # G412936956


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Includes
4 mm Nozzle, 4 mm WideTex Tip, 6 mm Nozzle, 6 mm WideTex Tip, 8 mm Nozzle, 8 mm WideTex Tip, WideTex Adapter
Weight
5 lb
Spray Technology
Conventional
Series
FastFinish
Sub-Brand
TexSpray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25D496
Zoro #
G412936956
UPC #
755652695509
Country of Origin
China

Dimensions

Nozzle Size
4 mm, 6 mm, 8 mm

Details

Item
Spray Gun
Includes
4 mm Nozzle, 4 mm WideTex Tip, 6 mm Nozzle, 6 mm WideTex Tip, 8 mm Nozzle, 8 mm WideTex Tip, WideTex Adapter
Weight
5 lb
Spray Technology
Conventional
Series
FastFinish
Sub-Brand
TexSpray
Air Consumption
9 cfm @ 40 psi
Material
Aluminum, Stainless Steel, Steel
Operating Air Pressure - Maximum
100 psi
Compatible Fluid Type
Coatings
Product Type
Conventional Spray Gun
Fluid Delivery Type
Pressure

Description

Spray Gun, Fluid Delivery Type Pressure, Air Consumption 9 cfm @ 40 psi, Nozzle Size 4 mm, 6 mm, 8 mm, Cup Capacity Not Applicable, Includes 4 mm Nozzle, 4 mm WideTex Tip, 6 mm Nozzle, 6 mm WideTex Tip, 8 mm Nozzle, 8 mm WideTex Tip, WideTex Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.