Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun, 100 psi, Size 1/4

  • Mfr # 2004145

  • Zoro # G612749899


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Nozzle Size
1.4 mm
Includes
Air Cap, Needle Assembly, Nozzle
Operating Air Pressure - Maximum
100 psi
Product Type
Conventional Spray Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004145
Zoro #
G612749899
UPC #
769946834871
Country of Origin
United States

Dimensions

Nozzle Size
1.4 mm
Fluid Inlet Size
3/8 in
Spray Pattern Size - Maximum
12 in
Air Inlet Size
1/4 in

Details

Item
Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
10.8
Includes
Air Cap, Needle Assembly, Nozzle
Operating Air Pressure - Maximum
100 psi
Product Type
Conventional Spray Gun
Fluid Inlet Type
NPS
Trigger Type
2-Finger
Air Inlet Type
NPSM
Spray Technology
Conventional
Operating Fluid Pressure - Maximum
300 psi
Sub-Brand
Stellair
Compatible Fluid Type
Enamels, Epoxies, Paints, Sealers
Series
Stellair
Material
Plastic, Aluminum, Stainless Steel
Weight
0.91 lb
Viscosity Rating - Maximum
70 sec

Description

Spray Gun, Fluid Delivery Type Pressure, Air Consumption 10.8, Nozzle Size 1.4 mm, Cup Capacity Not Applicable, Includes Air Cap, Needle Assembly, Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.