Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun, 100 psi, Size 1/4

  • Mfr # 2004147

  • Zoro # G312749939


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Nozzle Size
1.1 mm
Includes
Air Cap, Needle Assembly, Nozzle
Sub-Brand
Stellair
Spray Pattern Size - Maximum
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2004147
Zoro #
G312749939
UPC #
769946835090
Country of Origin
United States

Dimensions

Nozzle Size
1.1 mm
Spray Pattern Size - Maximum
12 in
Fluid Inlet Size
3/8 in
Air Inlet Size
1/4 in

Details

Item
Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
10.8
Includes
Air Cap, Needle Assembly, Nozzle
Sub-Brand
Stellair
Air Inlet Type
NPSM
Spray Technology
Conventional
Trigger Type
2-Finger
Weight
0.91 lb
Compatible Fluid Type
Enamels, Epoxies, Paints, Sealers
Series
Stellair Air
Product Type
Conventional Spray Gun
Material
Plastic, Aluminum, Stainless Steel
Fluid Inlet Type
NPS
Operating Air Pressure - Maximum
100 psi
Operating Fluid Pressure - Maximum
300 psi
Viscosity Rating - Maximum
30 sec

Description

Spray Gun, Fluid Delivery Type Pressure, Air Consumption 10.8, Nozzle Size 1.1 mm, Cup Capacity Not Applicable, Includes Air Cap, Needle Assembly, Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.