Zoro Homepage

Spray Gun, 100 psi, Size 1/4

  • Mfr # 2004155

  • Zoro # G412749945


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Nozzle Size
1.4 mm
Includes
Air Cap, Needle Assembly, Nozzle
Spray Technology
HVLP
Fluid Inlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004155
Zoro #
G412749945
UPC #
769946835076
Country of Origin
United States

Dimensions

Nozzle Size
1.4 mm
Fluid Inlet Size
3/8 in
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
13 1/2 in

Details

Item
Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
9.8
Includes
Air Cap, Needle Assembly, Nozzle
Spray Technology
HVLP
Product Type
Conventional Spray Gun
Compatible Fluid Type
Enamels, Epoxies, Paints, Sealers
Fluid Inlet Type
NPS
Sub-Brand
Stellair
Air Inlet Type
NPSM
Operating Air Pressure - Maximum
100 psi
Operating Fluid Pressure - Maximum
300 psi
Trigger Type
2-Finger
Material
Plastic, Aluminum, Stainless Steel
Series
Stellair
Weight
0.91 lb
Viscosity Rating - Maximum
70 sec

Description

Spray Gun, Fluid Delivery Type Pressure, Air Consumption 9.8, Nozzle Size 1.4 mm, Cup Capacity Not Applicable, Includes Air Cap, Needle Assembly, Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.