Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun, 100 psi, Size 1/4

  • Mfr # 2004174

  • Zoro # G912749919


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Nozzle Size
1.8 mm
Includes
Air Cap, Needle Assembly, Nozzle
Compatible Fluid Type
Adhesives, Epoxies, Sealers
Series
Stellair Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004174
Zoro #
G912749919
UPC #
769946834925
Country of Origin
United States

Dimensions

Nozzle Size
1.8 mm
Spray Pattern Size - Maximum
5 in
Air Inlet Size
1/4 in
Fluid Inlet Size
3/8 in

Details

Item
Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
11.7
Includes
Air Cap, Needle Assembly, Nozzle
Compatible Fluid Type
Adhesives, Epoxies, Sealers
Series
Stellair Adhesive
Fluid Inlet Type
NPS
Operating Fluid Pressure - Maximum
300 psi
Material
Plastic, Aluminum, Stainless Steel
Product Type
Conventional Spray Gun
Spray Technology
Conventional
Air Inlet Type
NPSM
Weight
0.91 lb
Operating Air Pressure - Maximum
100 psi
Sub-Brand
Stellair
Trigger Type
2-Finger
Viscosity Rating - Maximum
100 sec

Description

Spray Gun, Fluid Delivery Type Pressure, Air Consumption 11.7, Nozzle Size 1.8 mm, Cup Capacity Not Applicable, Includes Air Cap, Needle Assembly, Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.