Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun, 100 psi, Size 1/4

  • Mfr # 2005972

  • Zoro # G812936938


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Air Consumption
8.1
Includes
Air Cap, Needle Assembly, Nozzle
Compatible Fluid Type
Enamels, Epoxies, Paints, Sealers
Fluid Inlet Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005972
Zoro #
G812936938
UPC #
769946847611
Country of Origin
United States

Dimensions

Nozzle Size
1.4 mm
Fluid Inlet Size
1/8 in
Spray Pattern Size - Maximum
13 1/2 in
Air Inlet Size
1/4 in

Details

Item
Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
8.1
Includes
Air Cap, Needle Assembly, Nozzle
Compatible Fluid Type
Enamels, Epoxies, Paints, Sealers
Material
Plastic, Stainless Steel
Sub-Brand
Stellair
Fluid Inlet Type
NPS
Series
Stellair Ace
Weight
0.46 lb
Spray Technology
HVLP
Operating Fluid Pressure - Maximum
300 psi
Trigger Type
2-Finger
Product Type
HVLP Spray Gun
Operating Air Pressure - Maximum
100 psi
Air Inlet Type
NPSM
Viscosity Rating - Maximum
70 sec

Description

Spray Gun, Fluid Delivery Type Pressure, Air Consumption 8.1, Nozzle Size 1.4 mm, Cup Capacity Not Applicable, Includes Air Cap, Needle Assembly, Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.