Spray Gun, 100 psi, Size 1/4
Mfr # 2005973
Zoro # G312936940
product price: $942.99
/ea
Free Shipping & Returns
Key Features
Fluid Delivery Type
Pressure
Air Consumption
8.1
Includes
Air Cap, Needle Assembly, Nozzle
Trigger Type
2-Finger
Compatible Fluid Type
Enamels, Epoxies, Paints, Sealers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005973
Zoro #
G312936940
UPC #
769946847635
Country of Origin
United States
Dimensions
Nozzle Size
1.8 mm
Spray Pattern Size - Maximum
13 1/2 in
Air Inlet Size
1/4 in
Fluid Inlet Size
1/8 in
Details
Item
Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
8.1
Includes
Air Cap, Needle Assembly, Nozzle
Trigger Type
2-Finger
Compatible Fluid Type
Enamels, Epoxies, Paints, Sealers
Weight
0.46 lb
Operating Air Pressure - Maximum
100 psi
Material
Plastic, Stainless Steel
Series
Stellair Ace
Sub-Brand
Stellair
Fluid Inlet Type
NPS
Spray Technology
HVLP
Air Inlet Type
NPSM
Operating Fluid Pressure - Maximum
300 psi
Product Type
HVLP Spray Gun
Viscosity Rating - Maximum
100 sec
Description
Spray Gun, Fluid Delivery Type Pressure, Air Consumption 8.1, Nozzle Size 1.8 mm, Cup Capacity Not Applicable, Includes Air Cap, Needle Assembly, Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.