Zoro Homepage

Spray Gun, 100 psi, Size 1/4

  • Mfr # 2005976

  • Zoro # G712926060


product price: $1,012.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Air Consumption
8.1 scfm @ 19 psi
Nozzle Size
0.07 in
Series
Stellair Ace
Includes
6 ft Air Hose, 6 ft Fluid Hose, Air Cap, Needle Assembly, Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005976
Zoro #
G712926060
UPC #
769946852486
Country of Origin
United States

Dimensions

Nozzle Size
0.07 in
Spray Pattern Size - Maximum
13 1/2 in
Air Inlet Size
1/4 in
Hose Length Included
6 ft
Fluid Inlet Size
1/8 in

Details

Item
Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
8.1 scfm @ 19 psi
Series
Stellair Ace
Includes
6 ft Air Hose, 6 ft Fluid Hose, Air Cap, Needle Assembly, Nozzle
Fluid Inlet Type
NPS
Operating Fluid Pressure - Maximum
300 psi
Sub-Brand
Stellair
Air Inlet Type
NPSM
Weight
0.46 lb
Trigger Type
2-Finger
Spray Technology
HVLP
Material
Plastic, Stainless Steel
Compatible Fluid Type
Enamels, Epoxies, Paints, Sealers
Operating Air Pressure - Maximum
100 psi
Viscosity Rating - Maximum
100 sec

Description

Spray Gun, Fluid Delivery Type Pressure, Air Consumption 8.1 scfm @ 19 psi, Nozzle Size 0.07 in, Cup Capacity Not Applicable, Includes 6 ft Air Hose, 6 ft Fluid Hose, Air Cap, Needle Assembly, Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.