
Spray Gun, 3600 psi, Size 1/4
Mfr # 17Y042
Zoro # G512749890
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Includes
RAC X 517 SwitchTip, RAC X Tip Guard
Nozzle Size
0.017 in
Features
Trigger Lock
Fluid Delivery Type
Pressure
Series
Contractor PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17Y042
Zoro #
G512749890
UPC #
755652815716
Country of Origin
United States
Dimensions
Nozzle Size
0.017 in
Fluid Inlet Size
1/4 in
Spray Pattern Size - Maximum
10 in
Air Inlet Size
1/4 in
Spray Pattern Size - Minimum
10 in
Details
Item
Spray Gun
Includes
RAC X 517 SwitchTip, RAC X Tip Guard
Features
Trigger Lock
Fluid Delivery Type
Pressure
Series
Contractor PC
Operating Air Pressure - Maximum
3,600 psi
Material
Plastic, Aluminum, Stainless Steel
Compatible Fluid Type
Coatings, Enamels, Lacquers, Stains
Weight
1.34 lb
Fluid Inlet Type
NPS
Spray Technology
Airless
Operating Fluid Pressure - Maximum
3,600 psi
Sub-Brand
Contractor
Air Inlet Type
NPSM
Spray Tip Number Included
517
Trigger Type
1-Finger
Product Type
Airless Spray Gun
Description
Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.017 in, Cup Capacity Not Applicable, Includes RAC X 517 SwitchTip, RAC X Tip Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.