Zoro Homepage

Spray Gun, 3600 psi, Size 1/4

  • Mfr # 17Y043

  • Zoro # G612749950


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Includes
RAC X LP 517 SwitchTip, RAC X Tip Guard
Nozzle Size
0.017 in
Features
Trigger Lock
Fluid Delivery Type
Pressure
Product Type
Airless Spray Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17Y043
Zoro #
G612749950
UPC #
755652815723
Country of Origin
United States

Dimensions

Nozzle Size
0.017 in
Spray Pattern Size - Minimum
10 in
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
10 in
Fluid Inlet Size
1/4 in

Details

Item
Spray Gun
Includes
RAC X LP 517 SwitchTip, RAC X Tip Guard
Features
Trigger Lock
Fluid Delivery Type
Pressure
Product Type
Airless Spray Gun
Sub-Brand
Contractor
Operating Air Pressure - Maximum
3,600 psi
Weight
1.34 lb
Trigger Type
1-Finger
Series
Contractor PC
Compatible Fluid Type
Coatings, Enamels, Lacquers, Stains
Spray Technology
Airless
Air Inlet Type
NPSM
Material
Plastic, Aluminum, Stainless Steel
Operating Fluid Pressure - Maximum
3,600 psi
Spray Tip Number Included
517
Fluid Inlet Type
NPS

Description

Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.017 in, Cup Capacity Not Applicable, Includes RAC X LP 517 SwitchTip, RAC X Tip Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.