Zoro Homepage

Spray Gun, 3600 psi, Size 1/4

  • Mfr # 17Y470

  • Zoro # G012749901


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Includes
RAC X FFLP 210 SwitchTip, RAC X Tip Guard
Nozzle Size
0.01 in
Features
Trigger Lock
Fluid Delivery Type
Pressure
Spray Tip Number Included
210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17Y470
Zoro #
G012749901
UPC #
755652850847
Country of Origin
United States

Dimensions

Nozzle Size
0.01 in
Spray Pattern Size - Maximum
4 in
Air Inlet Size
1/4 in
Fluid Inlet Size
1/4 in
Spray Pattern Size - Minimum
4 in

Details

Item
Spray Gun
Includes
RAC X FFLP 210 SwitchTip, RAC X Tip Guard
Features
Trigger Lock
Fluid Delivery Type
Pressure
Spray Tip Number Included
210
Weight
1.34 lb
Product Type
Airless Spray Gun
Sub-Brand
Contractor
Fluid Inlet Type
NPS
Spray Technology
Airless
Trigger Type
1-Finger
Operating Air Pressure - Maximum
3,600 psi
Material
Plastic, Aluminum, Stainless Steel
Air Inlet Type
NPSM
Compatible Fluid Type
Coatings, Enamels, Lacquers, Stains
Series
Contractor PC
Operating Fluid Pressure - Maximum
3,600 psi

Description

Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.01 in, Cup Capacity Not Applicable, Includes RAC X FFLP 210 SwitchTip, RAC X Tip Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.